Beli caster wheel 6inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Subaru Caster Wheel PU Ball Bearing Red (Roda PU)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp109.900

  2. Yuei Caster Caster Nylon Wheel Urethane SUS-SJ Series (Kastor Nilon)
    Mulai

    Rp1.099.900

    Yuei Caster Caster Nylon Wheel Urethane SUS-SJ Series (Kastor Nilon)
    Deskripsi:
    -A standard type medium size caster fully made of stainless steel fittings with excellent water resistance and corrosion resistance._x000D_-Urethane wheel excellent in wear resistance is used._x000D_-Lightweight because of using nylon for wheel part._x000D_-Optimum for wet area where foods and chemicals are handled and places where rust is disliked. _x000D_-Plate Type_x000D_-With stainless steel bearing_x000D_-Flexible Type (with stopper)
    atribut:
    • Wheel Width: 32mm
    • Metal Fitting Materials: Stainless Steel (SUS304)
    • Mounting Hole Diameter P: 11mm
    • Wheel Materials: Nylon Wheel, Urethane
  3. TRUSCO Caster Urethane Swivel (Kastor Urethane)
    Mulai

    Rp469.900

    TRUSCO Caster Urethane Swivel (Kastor Urethane)
    Deskripsi:
    Various types of truck transport. General industrial equipment.
    atribut:
    • Body Material: Steel
  4. Yuei Caster Nylon Wheel Urethane Caster (SUS-SJ Series)
    Mulai

    Rp879.900

    Yuei Caster Nylon Wheel Urethane Caster (SUS-SJ Series)
    Deskripsi:
    -A standard type medium size caster fully made of stainless steel fittings with excellent water resistance and corrosion resistance.-Urethane wheel excellent in wear resistance is used.-Lightweight because of using nylon for wheel part.-Optimum for wet area where foods and chemicals are handled and places where rust is disliked.-Plate Type.-With stainless steel bearing.-Fixed Type
  5. T&D Wired LAN Temperature and Humidity Data Logger (Ondotori)
    Mulai

    Rp10.999.900

    T&D Wired LAN Temperature and Humidity Data Logger (Ondotori)
    Deskripsi:
    TR-72nw measures and records two items simultaneously: temperature and humidity. If you have a wired LAN environment that allows you to use the Internet, you can automatically send recorded data to the free cloud service "T&D Web Storage" and check it on your computer, smartphone, or tablet. Recorded data can also be acquired via USB communication with a computer.*Products whose product numbers include (with calibration company calibration certificate and traceability system diagram) and (with English version calibration certificate) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued. I will. *We do not deliver to private residences (single-family homes or apartment complexes).
    atribut:
    • Accuracy: ±0.5°C,±5%RH
    • Alarm Display: Email, software/browser
    • Battery Life: About 10 days to one and a half years
    • Calibration Certificate: Compliant
    • Data Recorded Numbers: 8000x2ch
    • Dimensions (H x W x D) (mm): 58x78x26
    • Display: Measurement value, battery life warning, etc.
    • Humidity Measurement Range (%): 10~95
    • Included Accessories: Temperature/humidity sensor (THA-3001 or SHA-3151) x 1, AA alkaline battery (LR6), registration code label, instruction manual (with warranty) set
    • Interface: Wired LAN, USB
    • Operating Environment: Temperature: -10 to 60°C, Humidity: 90% RH or less (no condensation)
    • Power Supply: AA alkali x 2, AC adapter, PoE
    • Recording Interval: 15 ways, from 1 second to 60 minutes
    • Recording Mode: Endless/one time
    • Target of Measurement: Temperature humidity
    • Temperature Measurement Range (°C): 0~55
    • Waterproof: None
  6. T&D Cloud-enabled temperature and humidity data logger Ondotori
    Mulai

    Rp5.999.900

    T&D Cloud-enabled temperature and humidity data logger Ondotori
    Deskripsi:
    Enterprise mode support Supports wireless LAN connections with WPA2 Enterprise and 802.1X authentication, and meets the security requirements of corporate networks. Suitable for a wide range of uses, from large-scale network environments and situations requiring high security, such as large companies, universities, and government offices, to personal use. The PC software "TR7 for Windows" has been updated to support Bluetooth communication. Settings and recorded data can now be downloaded directly from a PC using Bluetooth communication. We have a lineup of four types of data loggers that can be selected according to the object of measurement. They have basic performance that can be used for various purposes, such as high accuracy, abundant data recording capacity, data backup function in case of power loss, VFC mode for vaccine management, and power saving setting for long-term use.*Products with part numbers including (calibration certificate performed by a calibration company and traceability system diagram included) will be calibrated at a calibration point that meets the standards of an external calibration company based on the ISO quality management system, and will be shipped after the documents are issued.
    atribut:
    • Battery Life: Approximately 5 days to 18 months (depending on transmission interval) * Approximately 10 to 18 months when using power saving setting (12 hours of sleep time)
    • Operating Environment: Temperature: -10 to 60°C, Humidity: 90% RH or less (no condensation)
  7. T & D Thermo-Hygrometer Recorder Ondotori Chicken With Vinyl Case
    Mulai

    Rp7.999.900

    T & D Thermo-Hygrometer Recorder Ondotori Chicken With Vinyl Case
    atribut:
    • Accessories: Temperature and Humidity Sensor (THA -3001)x1 piece, Vinyl Case for thermo-hygrometer recorder
    • Vinyl Case Material: PVC
  8. T & D Ac Adapter
    Mulai

    Rp789.900

    T & D Ac Adapter
    Deskripsi:
    AC adapter for TR-7wb / nw and MCR series. Connect to the USB terminal of the logger body and supply power from the AC power supply.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  9. T & D ONDOTORI Atmospheric and Thermo-Hygro Data Logger
    Mulai

    Rp9.999.900

    T & D ONDOTORI Atmospheric and Thermo-Hygro Data Logger
    atribut:
    • Interface: USB communication/serial communication (RS-232C)
    • Measurement Range: (Temperature) -10 - 60°C, (Humidity) 10 - 95%RH, (Atmospheric pressure) 750 - 1100hPa
    • Power Supply: AA alkaline battery (L6)x1
    • Size (mm): 78x18x55
    • Measurement Display Resolution: (Temperature) 0.1°C, (Humidity) 1%RH, (Atmospheric pressure) ±0.1hPa
    • Accessories: AA alkaline battery (LR6)x1, USB communication cable (US-15C)x1, thermo-hygro sensor (TR-3100)x1, soft wear 1 set
    • Communication system: USB, serial
    • Measurement Accuracy: (Temperature) average ±0.3°C, (Humidity) ±5%RH, (Atmospheric pressure) ±1.5hPa
    • Number of Channels: Temperature 1 ch/humidity 1 ch/atmospheric pressure 1 ch
    • Package Size (mm): 165x140x50
    • Recording Capacity (data): 8000x3 channels
    • Recording Interval: Selection from total 15 alternatives of 1, 2, 5, 10, 20, 30 seconds, 1, 2, 5, 10, 15, 20, 30, 60 minutes
    • Sensor: (Temperature) Thermistor, (Humidity) Polymer humidity sensor, (Atmospheric pressure) Atmospheric pressure sensor
    • Storage Capacity: 8000x3
  10. RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp42.900

    RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    atribut:
    • Spacing Hole (mm): 9
    • Hole Size (mm) X x Y: 80x45; 70x45
  11. PRIO Data Logger
    Mulai

    Rp479.900

  12. Elitech Temperature Data Logger
    Mulai

    Rp519.900

    Elitech Temperature Data Logger
    Deskripsi:
    Elitech RC-5 USB Temperature Data Logger terutama digunakan untuk pencatatan suhu selama penyimpanan dan transportasi laut / udara / jalan raya bahan makanan, obat-obatan, bahan kimia dan produk lainnya, terutama banyak digunakan di semua jenis pergudangan, logistik dan rantai dingin, seperti wadah berpendingin, berpendingin truk paket berpendingin, penyimpanan dingin, laboratorium, dll. atau dalam bisnis rantai pasokan global berskala besar.Pencatat Data Suhu mini ini memiliki rentang pengukuran yang luas -30 ° C ~ + 70 ° C, akurasi tinggi, interval pencatatan yang dapat disesuaikan & masa pakai baterai yang lama untuk perekaman, pemantauan, dan analisis data suhu yang nyaman dan andal.Memiliki memori data permanen besar 32000 poin dan dilengkapi dengan perangkat lunak manajemen data untuk mengunduh data dengan mudah ke komputer melalui antarmuka USB. Dengan software ini, Anda dapat menganalisis data dalam bentuk tabel dan grafik dan mengekspornya dalam format gambar. Data dapat dipertanyakan, disimpan, dicetak dan diekspor dalam format Word / Excel / TXT / PDF.
    atribut:
    • Temperature Resolution (°C/°F): 0.1
  13. HAMMER CASTER Caster Polyurethane Swivel (Kastor PU)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    HAMMER CASTER Caster Polyurethane Swivel (Kastor PU)
    Deskripsi:
    Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Neck Type: rotate
  14. Nansin Caster Wheel Black Rubber 200kg (Roda Caster Plat Datar)
    Mulai

    Rp1.299.900

    Nansin Caster Wheel Black Rubber 200kg (Roda Caster Plat Datar)
    Deskripsi:
    ?Nansin Caster Wheel Black Rubber is Industry-standard specifications so high compatibility across manufacturers.?
  15. XANDER Wheel Nylon (Roda Nilon)
    24%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp14.900

Daftar Harga caster wheel 6inch Terbaru October 2026
T & D Temperature And Humidity Data LoggerRp9.099.900
Subaru Caster Wheel PU Ball Bearing Red (Roda PU)Rp109.900
Yuei Caster Caster Nylon Wheel Urethane SUS-SJ Series (Kastor Nilon)Rp1.099.900
TRUSCO Caster Urethane Swivel (Kastor Urethane)Rp469.900
Yuei Caster Nylon Wheel Urethane Caster (SUS-SJ Series)Rp879.900
T&D Wired LAN Temperature and Humidity Data Logger (Ondotori)Rp10.999.900
T&D Cloud-enabled temperature and humidity data logger OndotoriRp5.999.900
T & D Wireless Data LoggerRp4.999.900
T & D Temperature Data LoggerRp7.299.900
T & D Thermo-Hygrometer Recorder Ondotori Chicken With Vinyl CaseRp7.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait